- Tapered Roller Bearing Set
- 2 3/4" ID x 5 3/4" OD x 1 5/8" Wide
- Class 2 (Standard)
| One-Row Radial Rating C90 | 12400 lbf |
| End Play | 0.006 in |
| Cone/Cup | Cup/Cone |
| Housing Shoulder Diameter | 5.43 in |
| Cup Width | 1 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Static Load Rating [Max] | 57500 lbf |
| Series | H913800 |
| Tolerance | Class 2 (Standard) |
| Assembly | TS |
| K Factor | 0.75 |
| Cone Width | 1.5625 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| I.D. | 2 3/4 in |
| O.D. | 5.75 in |
| Weight | 13.706 LB |
| EAN or UPC | 53893706986 |

