- H913800 Series Single Cone
- 2 7/16" Straight Bore
- 1 9/16" Wide
- 0.280" Maximum Shaft Fillet Radius
- Standard Tolerance
| I.D. | 2 7/16 in |
| Enclosure | Open |
| O.D. | N/A |
| Cup Width | N/A |
| Origin | Cones |
| Series | H913800 |
| Shaft Fillet Radius [Max] | 0.280 in |
| K Factor | 0.7459101 |
| Cone Type | Single Cone |
| Cone Width | 1 9/16 in |
| Material | Steel |
| Bore Type | Round Bore |
| Tolerance | Standard |
| Radial Rating | 12408.4 lbf |
| Bearing Type | Single Cone |
| Weight | 4.743 LB |
| EAN or UPC | 53893706795 |

