- Series H816200 Single Cup
- 6.495" OD x 1.4272" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Radial Rating | 18969.9 lbf |
| Tolerance | Standard |
| K Factor | 1.142765 |
| Cup Type | Single Cup |
| Origin | Cups |
| Material | Steel |
| Bearing Type | Single Cup |
| Enclosure | N/A |
| Housing Fillet Radius [Max] | 0.13 in |
| Series | H816200 |
| O.D. Type | Straight |
| I.D. | N/A |
| O.D. | 6.495 in |
| Cone Width | N/A |
| Cup Width | 1.4272 in |
| Weight | 3.62 LB |
| EAN or UPC | 53893697017 |

