- Tapered Roller Bearing Set
- 2 9/16" ID x 5 3/8" OD x 1 13/16" Wide
- Class 2 (Standard)
| Cone Width | 1 13/16 in |
| Series | H715300 |
| Static Load Rating [Max] | 91000 lbf |
| Shaft Fillet Radius [Max] | 0.140 in |
| Cup Width | 1 7/16 in |
| Tolerance | Class 2 (Standard) |
| Housing Fillet Radius [Max] | 0.13 in |
| One-Row Radial Rating C90 | 14500 lbf |
| Assembly | TS |
| K Factor | 1.24 |
| Housing Shoulder Diameter | 5.2 in |
| O.D. | 5.375 in |
| Cone/Cup | Cup/Cone |
| I.D. | 2 9/16 in |
| Weight | 15.61 LB |
| EAN or UPC | 53893667508 |

