- H432500 Series Double Cone
- 6 1/8" Tapered Bore
- 4 13/16" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cup Width | N/A |
| Bore Type | Tapered Bore |
| Radial Rating | 36140.9 lbf |
| Origin | Cones |
| O.D. | N/A |
| Cone Width | 4 13/16 in |
| I.D. | 6 1/8 in |
| Enclosure | Open |
| Series | H432500 |
| Cone Type | Double Cone |
| Bearing Type | Double Cone |
| Tolerance | Standard |
| Shaft Fillet Radius [Max] | 0.060 in |
| K Factor | 1.585353 |
| Material | Steel |
| Weight | 37.69 LB |
| EAN or UPC | 53893616179 |

