- Series H239600 Single Cup
- 12 5/8" OD x 2 9/16" Wide
- 0.190" Maximum Housing Fillet Radius
- Standard Tolerance
| Cup Type | Single Cup |
| K Factor | 1.831983 |
| Cone Width | N/A |
| Origin | Cups |
| Material | Steel |
| Housing Fillet Radius [Max] | 0.19 in |
| Radial Rating | 59918.3 lbf |
| Enclosure | N/A |
| O.D. | 12.625 in |
| I.D. | N/A |
| O.D. Type | Straight |
| Cup Width | 2 9/16 in |
| Tolerance | Standard |
| Series | H239600 |
| Bearing Type | Single Cup |
| Weight | 18.171 LB |
| EAN or UPC | 53893540009 |

