- H228600 Series Double Cone
- 5 3/8" Tapered Bore
- 4 3/4" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| Series | H228600 |
| Enclosure | Open |
| Bore Type | Tapered Bore |
| Origin | Cones |
| I.D. | 5 3/8 in |
| Cone Type | Double Cone |
| Shaft Fillet Radius [Max] | 0.060 in |
| Material | Steel |
| Bearing Type | Double Cone |
| Cone Width | 4 3/4 in |
| O.D. | N/A |
| Cup Width | N/A |
| Tolerance | Standard |
| Weight | 32.58 LB |
| EAN or UPC | 53893522913 |

