- Series H228600 Single Cup
- 8 7/8" OD x 2 1/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Precision Tolerance
| Housing Fillet Radius [Max] | 0.13 in |
| O.D. Type | Straight |
| O.D. | 8.875 in |
| Series | H228600 |
| Enclosure | N/A |
| Tolerance | Precision |
| Bearing Type | Single Cup |
| I.D. | N/A |
| Cup Type | Single Cup |
| Origin | Cups |
| Cup Width | 2 1/16 in |
| Material | Steel |
| Cone Width | N/A |
| Weight | 7.825 LB |
| EAN or UPC | 53893522685 |

