- Multi-Use Lithium Grease
- 1 lb Tub
- NLGI 1
| Temperature Range [Min] | -40 °F |
| Color | Light Brown |
| ASTM Drop Point | 340 °F |
| Thickener Type | Lithium |
| Color Code | Brown |
| Container Type | Tub |
| Temperature Range [Max] | 248 °F |
| Dropping Point | 340 °F |
| Container Size | 1 lb |
| Flash Point | 400 °F |
| NLGI No. | 1 |
| Weight | 1.0 LB |
| EAN or UPC | 53893984674 |

