- Synthetic Industrial Grease
- 400 lb Drum
- NLGI 1.5
| Container Size | 400 lb |
| Additives | Anti-Pressure, Anti-Wear, Anti-Corrosion |
| Color | Red |
| Flash Point | 536 °F |
| Container Type | Drum |
| Dropping Point | 482 °F |
| Temperature Range [Max] | 356 °F |
| NLGI No. | 1.5 |
| Thickener Type | Lithium Complex |
| Temperature Range [Min] | -50 °F |
| Color Code | Red |
| ASTM Drop Point | 482 °F |
| Weight | 400.0 LB |
| EAN or UPC | 53893984575 |

