- Food Safe Grease
- 1 lb Tub
- NLGI 2
| Color Code | White |
| Container Size | 1 lb |
| Temperature Range [Max] | 300 °F |
| Thickener Type | Aluminum Complex |
| ASTM Drop Point | 500 °F |
| Temperature Range [Min] | -40 °F |
| Flash Point | 437 °F |
| Container Type | Tub |
| Dropping Point | 500 °F |
| NLGI No. | 2 |
| Color | White |
| Additives | Anti-Pressure, Anti-Wear, Anti-Corrosion |
| Weight | 1.001 LB |
| EAN or UPC | 53893984544 |

