- Food Safe Grease
- 400 lb Drum
- NLGI 2
applications
- Food processing operations
features
- Improved low and high temperature performance
- Contains extra pressure, antiwear additives and corrosion and oxidation inhibitors
| Container Type | Drum |
| NSF | H1 |
| ASTM Drop Point | 500 °F |
| Color Code | White |
| Lubricant Type | Food Safe |
| USDA/FDA | USDA H1 |
| NLGI No. | 2 |
| Flash Point | 437 °F |
| Additives | Anti-Pressure, Anti-Wear, Anti-Corrosion |
| Odor | Mild |
| Application | Food processing equipment |
| Temperature Range [Max] | 300 °F |
| Color | White |
| Container Size | 400 lb |
| Dropping Point | 500 °F |
| Worked Penetration | 265-295 |
| Thickener Type | Aluminum Complex |
| Temperature Range [Min] | -40 °F |
| Weight | 400.0 LB |
| EAN or UPC | 53893984513 |

