Timken Co.
FSAFS22515L FLCL
SAF225 Series Steel 4-Bolt Spherical Roller Pillow Block
Item #104931929
- 2.4375" Shaft, 3.25" Base to Center, Triple Ring Seals, Adapter Mount, Float Closed (FLCL) Type
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bolt Hole Spacing Range [Max] | 9 5/8 in |
| Housing Material | Steel |
| Pillow Block Type | Thru-Bolt |
| Shaft Dia. | 2.4375 in |
| Lubrication | Relubricatable |
| Locking Device | Adapter Mounted |
| Mounted Unit Duty | Heavy-Duty |
| End Type | Closed End |
| Inch/Metric | Inch |
| Base Width | 3 1/8 in |
| Housing Construction | 2 Piece |
| Series | SAF225 Series |
| Bearing Design | Float Closed (FLCL) |
| Bolt Hole Spacing | 9 1/8 in |
| Base Height | 1 1/8 in |
| Housing Height | 6 3/8 in |
| Seal Type | Triple Ring Seals |
| Bolt Holes | 4 |
| Bearing Type | Spherical Roller Bearing |
| Base Length | 11 1/4 in |
| Weight | 30.0 LB |
