- 4.5" Shaft, 4.5" Base to Center, Triple Ring Seals, Press Fit, Fixed Open (FXOP) Type
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bolt Hole Spacing | 12 3/8 in |
| Bearing Type | Spherical Roller Bearing |
| Bolt Hole Spacing Range [Max] | 13 1/8 in |
| Bearing Design | Fixed Open (FXOP) |
| Lubrication | Relubricatable |
| Base Length | 15 1/4 in |
| End Type | Open End |
| Seal Type | Triple Ring Seals |
| Housing Material | Steel |
| Bolt Holes | 4 |
| Base Height | 1 3/4 in |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Spacing Range [Min] | 11 5/8 in |
| Housing Height | 8 11/16 in |
| Housing Construction | 2 Piece |
| Base Width | 4 3/8 in |
| Pillow Block Type | Thru-Bolt |
| Locking Device | Press Fit |
| Shaft Dia. | 4.5 in |
| Inch/Metric | Inch |
| Series | SAF222 Series |
| Weight | 71.0 LB |
| EAN or UPC | 87796075719 |

