- 3.4375" Shaft, 4.5" Base to Center, Triple Ring Seals, Adapter Mount, Fixed Open (FXOP) Type
applications
- Fans and blowers
- Food processing
- Conveyors
- Agriculture
| Base Height | 1 3/4 in |
| End Type | Open End |
| Housing Material | Steel |
| Housing Construction | 2 Piece |
| Mounted Unit Duty | Heavy-Duty |
| Pillow Block Type | Thru-Bolt |
| Locking Device | Adapter Mounted |
| Series | SAF225 Series |
| Bearing Type | Spherical Roller Bearing |
| Bearing Design | Fixed Open (FXOP) |
| Shaft Dia. | 3.4375 in |
| Base Length | 15 1/4 in |
| Bolt Hole Spacing Range [Max] | 13 1/8 in |
| Base Width | 4 3/8 in |
| Housing Height | 8 11/16 in |
| Lubrication | Relubricatable |
| Seal Type | Triple Ring Seals |
| Bolt Hole Spacing Range [Min] | 11 5/8 in |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 12 3/8 in |
| Bolt Holes | 4 |
| Weight | 65.0 LB |
| EAN or UPC | 87796075696 |

