Timken Co.
FSAF22220L FLCL
SAF222 Series Cast Iron 4-Bolt Spherical Roller Pillow Block
Item #104932204
- 3.8125" Shaft, 4.5" Base to Center, Triple Ring Seals, Press Fit, Float Closed (FLCL) Type
applications
- Conveyors
- Mining
- Metal mills
- Pulp and paper mills
| Lubrication | Relubricatable |
| Pillow Block Type | Thru-Bolt |
| Adapter Assembly | N/A |
| Bolt Hole Size | 2 3/8 in |
| Shaft Diameter - Small End | 3 13/16 in |
| Mounted Unit Duty | Heavy-Duty |
| Shaft Diameter - Large End | 4 1/2 in |
| Overall Width | 6 in |
| Base Width | 4 3/8 in |
| Bearing Type | Spherical Roller Bearing |
| Stabilizing Ring | SR-20-17 |
| Housing Material | Cast Iron |
| Bolt Holes | 4 |
| Housing Height | 8 11/16 in |
| Housing No. | FSAF220 |
| Triple Seal |
LER106 LER118 |
| Series | SAF222 Series |
| Bolt Hole Spacing | 12 3/8 in |
| Bolt Hole Length | 2 3/8 in |
| Inch/Metric | Inch |
| Bolt Hole Spacing Range [Max] | 13 1/8 in |
| Lock Washer | W20 |
| Seal Type | Triple Ring Seals |
| Base Height | 1 3/4 in |
| Bearing Design | Float Closed (FLCL) |
| Bolt Size | 3/4 in |
| Static Load Rating [Max] | 97700 lbf |
| Dynamic Load Rating | 72600 lbf |
| Lock Nut | AN20 |
| End Type | Closed End |
| Housing Construction | 2 Piece |
| Bearing Insert | 22220 |
| Base Length | 15 1/4 in |
| Locking Device | Press Fit |
| Shaft Dia. | 3.8125 in |
| Weight | 71.0 LB |
