- 2.6875" Shaft, 3.5" Base to Center, Triple Ring Seals, Adapter Mount, Fixed Open (FXOP) Type
applications
- Conveyors
- Mining
- Metal mills
- Pulp and paper mills
| Base Height | 1 3/16 in |
| Adapter Assembly | SNW-16 |
| Series | SAF225 Series |
| Stabilizing Ring | SR-16-13 |
| Bolt Hole Size | 2 1/8 in |
| Lubrication | Relubricatable |
| Overall Width | 4 7/8 in |
| Bolt Holes | 4 |
| Lock Nut | AN16 |
| Static Load Rating [Max] | 62900 lbf |
| Dynamic Load Rating | 49100 lbf |
| Bolt Hole Length | 2 1/8 in |
| Bearing Insert | 22216K |
| Bearing Design | Fixed Open (FXOP) |
| Pillow Block Type | Thru-Bolt |
| Lock Washer | W16 |
| Bolt Hole Spacing Range [Max] | 11 in |
| Base Length | 13 in |
| Bolt Size | 5/8 in |
| Seal Type | Triple Ring Seals |
| Inch/Metric | Inch |
| Triple Seal | LER44 |
| Housing Height | 6 7/8 in |
| Mounted Unit Duty | Heavy-Duty |
| Bearing Type | Spherical Roller Bearing |
| Housing No. | FSAF516 |
| Locking Device | Adapter Mounted |
| End Type | Open End |
| Shaft Dia. | 2.6875 in |
| Base Width | 3 1/2 in |
| Housing Material | Cast Iron |
| Housing Construction | 2 Piece |
| Bolt Hole Spacing | 10 5/16 in |
| Weight | 37.0 LB |
| EAN or UPC | 87796194786 |

