- 2.4375" Shaft, 3.25" Base to Center, Triple Ring Seals, Adapter Mount, Fixed Open (FXOP) Type
applications
- Conveyors
- Mining
- Metal mills
- Pulp and paper mills
| Series | SAF225 Series |
| Adapter Assembly | SNW-15 |
| Bolt Hole Spacing | 9 1/8 in |
| Housing No. | FSAF515 |
| Base Width | 3 1/8 in |
| Housing Height | 6 3/8 in |
| End Type | Open End |
| Bolt Hole Spacing Range [Max] | 9 5/8 in |
| Stabilizing Ring | SR-15-0 |
| Inch/Metric | Inch |
| Base Height | 1 1/8 in |
| Locking Device | Adapter Mounted |
| Bearing Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Min] | 8 5/8 in |
| Lock Washer | W15 |
| Bolt Size | 1/2 in |
| Dynamic Load Rating | 42900 lbf |
| Static Load Rating [Max] | 54500 lbf |
| Shaft Dia. | 2.4375 in |
| Bearing Design | Fixed Open (FXOP) |
| Seal Type | Triple Ring Seals |
| Triple Seal | LER37 |
| Base Length | 11 1/4 in |
| Bearing Insert | 22215K |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Size | 1 1/8 in |
| Housing Construction | 2 Piece |
| Lubrication | Relubricatable |
| Bolt Hole Length | 1 1/8 in |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Holes | 4 |
| Overall Width | 4 3/4 in |
| Lock Nut | AN15 |
| Weight | 30.0 LB |
| EAN or UPC | 87796075559 |

