- EH220700 Series Single Cone
- 3 3/4" Straight Bore
- 2 7/8" Wide
- 0.130" Maximum Shaft Fillet Radius
- Standard Tolerance
| I.D. | 3 3/4 in |
| Enclosure | Open |
| Origin | Cones |
| Cone Type | Single Cone |
| Tolerance | Standard |
| Radial Rating | 38601.2 lbf |
| Series | EH220700 |
| K Factor | 1.831983 |
| O.D. | N/A |
| Bore Type | Round Bore |
| Cup Width | N/A |
| Shaft Fillet Radius [Max] | 0.130 in |
| Cone Width | 2 7/8 in |
| Bearing Type | Single Cone |
| Material | Steel |
| Weight | 16.421 LB |
| EAN or UPC | 53893513607 |

