- 940000 Series Single Cone
- 12" Straight Bore
- 2 15/16" Wide
- 1/4" Maximum Shaft Fillet Radius
- Standard Tolerance
| I.D. | 12 in |
| O.D. | N/A |
| K Factor | 1.453261 |
| Cone Type | Single Cone |
| Series | 940000 |
| Tolerance | Standard |
| Material | Steel |
| Origin | Cones |
| Bearing Type | Single Cone |
| Bore Type | Round Bore |
| Cone Width | 2 15/16 in |
| Cup Width | N/A |
| Radial Rating | 77216.8 lbf |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 1/4 in |
| Weight | 81.292 LB |
| EAN or UPC | 53893716121 |

