- 923000 Series Single Cone
- 9 1/2" Straight Bore
- 3 15/16" Wide
- 1/4" Maximum Shaft Fillet Radius
- Standard Tolerance
| Radial Rating | 90703.8 lbf |
| Cone Type | Single Cone |
| Tolerance | Standard |
| Bearing Type | Single Cone |
| Origin | Cones |
| Shaft Fillet Radius [Max] | 1/4 in |
| Material | Steel |
| O.D. | N/A |
| Series | 923000 |
| Bore Type | Round Bore |
| I.D. | 9 1/2 in |
| Enclosure | Open |
| Cup Width | N/A |
| K Factor | 1.730251 |
| Cone Width | 3 15/16 in |
| Weight | 103.0 LB |
| EAN or UPC | 53893708973 |

