- Tapered Roller Bearing Set
- 7" ID x 11 1/4" OD x 2 1/2" Wide
- Class 0
| Cup Width | 1 5/8 in |
| Shaft Fillet Radius [Max] | 1/4 in |
| Tolerance | Class 0 (High-Precision) |
| Series | 91000 |
| I.D. | 7 in |
| One-Row Radial Rating C90 | 26400 lbf |
| O.D. | 11.25 in |
| Cone Width | 2 1/2 in |
| Assembly | TS |
| Cone/Cup | Cup/Cone |
| Housing Shoulder Diameter | 10.47 in |
| Static Load Rating [Max] | 163000 lbf |
| K Factor | 1.35 |
| Housing Fillet Radius [Max] | 0.13 in |
| Weight | 30.308 LB |
| EAN or UPC | 53893437330 |

