- 91000 Series Double Cone
- 7" Tapered Bore
- 4 15/16" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| O.D. | N/A |
| Bore Type | Tapered Bore |
| Cone Type | Double Cone |
| Series | 91000 |
| K Factor | 1.348372 |
| Origin | Cones |
| Shaft Fillet Radius [Max] | 0.060 in |
| Tolerance | Standard |
| Radial Rating | 26439.3 lbf |
| Cup Width | N/A |
| Bearing Type | Double Cone |
| I.D. | 7 in |
| Cone Width | 4.9375 in |
| Enclosure | Open |
| Material | Steel |
| Weight | 36.447 LB |
| EAN or UPC | 53893437286 |

