- Timken TDI assembly
- consists of 1-EE822101D cone, 2-822175 cup and 1 -Y1S-822175 spacer .004" E.P.
- Standard Tolerance
| I.D. | 10 in |
| Series | 822000 |
| K Factor | 1.71 |
| O.D. | 17.5 in |
| Tolerance | Standard |
| Assembly | TDI |
| Static Load Rating [Max] | 784000 lbf |
| End Play | 0.004 in |
| Weight | 202.53 LB |
| EAN or UPC | 53893942209 |

