- 820000 Series Single Cone
- 8 1/2" Straight Bore
- 3 11/16" Wide
- 1/4" Maximum Shaft Fillet Radius
- Precision Grade
| Bearing Type | Single Cone |
| Shaft Fillet Radius [Max] | 1/4 in |
| I.D. | 8 1/2 in |
| Origin | Cones |
| Cone Width | 3 11/16 in |
| Cone Type | Single Cone |
| Enclosure | Open |
| Material | Steel |
| O.D. | N/A |
| Cup Width | N/A |
| Tolerance | Precision |
| Series | 820000 |
| Bore Type | Round Bore |
| Weight | 77.324 LB |
| EAN or UPC | 53893697338 |

