- 780000 Series Single Cone
- 7" Straight Bore
- 2 3/8" Wide
- 0.190" Maximum Shaft Fillet Radius
- Standard Tolerance
| I.D. | 7 in |
| Origin | Cones |
| Series | 780000 |
| Material | Steel |
| K Factor | 1.463473 |
| Shaft Fillet Radius [Max] | 0.190 in |
| Bore Type | Round Bore |
| Enclosure | Open |
| Cone Type | Single Cone |
| O.D. | N/A |
| Tolerance | Standard |
| Bearing Type | Single Cone |
| Cup Width | N/A |
| Cone Width | 2 3/8 in |
| Radial Rating | 47287.3 lbf |
| Weight | 39.699 LB |
| EAN or UPC | 53893688343 |

