- Tapered Roller Bearing Set
- 30 1/2" ID x 38" OD x 3 11/16" Wide
- Class 2 (Standard)
| K Factor | 1.45 |
| I.D. | 30 1/2 in |
| Shaft Fillet Radius [Max] | 1/4 in |
| Tolerance | Class 2 (Standard) |
| One-Row Radial Rating C90 | 122000 lbf |
| O.D. | 38 in |
| Cup Width | 2 5/8 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Series | 752000 |
| Cone Width | 3 3/16 in |
| Cone/Cup | Cup/Cone |
| Housing Shoulder Diameter | 36.36 in |
| Assembly | TS |
| Static Load Rating [Max] | 1.24e+006 lbf |
| Weight | 292.77 LB |
| EAN or UPC | 53893681498 |

