- Tapered Roller Bearing Set
- 30" ID x 38" OD x 3 11/16" Wide
- Class 2 (Standard)
| Assembly | TS |
| Housing Fillet Radius [Max] | 0.13 in |
| Static Load Rating [Max] | 1.24e+006 lbf |
| K Factor | 1.45 |
| O.D. | 38 in |
| Cone/Cup | Cup/Cone |
| Shaft Fillet Radius [Max] | 1/4 in |
| Tolerance | Class 2 (Standard) |
| I.D. | 30 in |
| Series | 752000 |
| Cup Width | 2 5/8 in |
| Cone Width | 3 3/16 in |
| One-Row Radial Rating C90 | 122000 lbf |
| Housing Shoulder Diameter | 36.36 in |
| Weight | 314.33 LB |
| EAN or UPC | 53893681399 |

