- 724000 Series Single Cone
- 12" Straight Bore
- 3 5/8" Wide
- 0.630" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Width | 3.625 in |
| Shaft Fillet Radius [Max] | 0.630 in |
| O.D. | N/A |
| Enclosure | Open |
| Series | 724000 |
| Radial Rating | 84037.9 lbf |
| Origin | Cones |
| Tolerance | Standard |
| Bearing Type | Single Cone |
| Bore Type | Round Bore |
| Cup Width | N/A |
| Cone Type | Single Cone |
| I.D. | 12 in |
| Material | Steel |
| K Factor | 1.453261 |
| Weight | 89.826 LB |
| EAN or UPC | 53893671949 |

