- Timken TDO assembly
- consists of 2-EE724120 cone, 1-724196CD cup and 1 -X1S-724120 spacer .028" E.P.
- Standard Tolerance
| K Factor | 1.45 |
| Series | 724000 |
| I.D. | 12 in |
| O.D. | 19.5 in |
| Tolerance | Standard |
| Static Load Rating [Max] | 1.19e+006 lbf |
| End Play | 0.028 in |
| Assembly | TDO |
| Weight | 283.196 LB |
| EAN or UPC | 53893672014 |

