- Timken TDO assembly
- consists of 2-EE655270 cone, 1-655346CD cup and 1 -X1S-655270 spacer
- Standard Tolerance
| Assembly | TDO |
| I.D. | 27 in |
| Tolerance | Standard |
| K Factor | 1.4 |
| Series | 655000 |
| Static Load Rating [Max] | 2.83e+006 lbf |
| O.D. | 34.5 in |
| Weight | 625.871 LB |
| EAN or UPC | 53893660318 |

