- 560000 Series Single Cone
- 6" Straight Bore
- 3" Wide
- 0.690" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bore Type | Round Bore |
| Cone Type | Single Cone |
| Tolerance | Standard |
| Cone Width | 3 in |
| Radial Rating | 51890 lbf |
| Series | 560000 |
| Shaft Fillet Radius [Max] | 0.690 in |
| K Factor | 1.260544 |
| Origin | Cones |
| Cup Width | N/A |
| Enclosure | Open |
| Bearing Type | Single Cone |
| O.D. | N/A |
| I.D. | 6 in |
| Material | Steel |
| Weight | 39.261 LB |
| EAN or UPC | 53893646992 |

