- 526000 Series Single Cone
- 13" Straight Bore
- 3.1560" Wide
- 0.130" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Width | 3.156 in |
| Shaft Fillet Radius [Max] | 0.130 in |
| K Factor | 1.49493 |
| Tolerance | Standard |
| Origin | Cones |
| Cone Type | Single Cone |
| Cup Width | N/A |
| Enclosure | Open |
| I.D. | 13 in |
| Bearing Type | Single Cone |
| Bore Type | Round Bore |
| Radial Rating | 71444.4 lbf |
| Material | Steel |
| Series | 526000 |
| O.D. | N/A |
| Weight | 66.23 LB |
| EAN or UPC | 53893638355 |

