- 514000 Series Single Cone
- 4 1/2" Straight Bore
- 3 1/4" Wide
- 1/4" Maximum Shaft Fillet Radius
- Standard Tolerance
| Material | Steel |
| Series | 514000 |
| Radial Rating | 43260.7 lbf |
| Shaft Fillet Radius [Max] | 1/4 in |
| Bore Type | Round Bore |
| Bearing Type | Single Cone |
| Enclosure | Open |
| Cone Width | 3 1/4 in |
| Origin | Cones |
| Cone Type | Single Cone |
| I.D. | 4 1/2 in |
| Cup Width | N/A |
| K Factor | 0.8955587 |
| Tolerance | Standard |
| O.D. | N/A |
| Weight | 33.61 LB |
| EAN or UPC | 53893629391 |

