- 430000 Series Single Cone
- 9" Straight Bore
- 3 7/16" Wide
- 0.410" Maximum Shaft Fillet Radius
- Precision Grade
| I.D. | 9 in |
| Cup Width | N/A |
| Bore Type | Round Bore |
| Cone Type | Single Cone |
| Enclosure | Open |
| Material | Steel |
| Origin | Cones |
| Bearing Type | Single Cone |
| Tolerance | Precision |
| O.D. | N/A |
| Cone Width | 3 7/16 in |
| Series | 430000 |
| Shaft Fillet Radius [Max] | 0.410 in |
| Weight | 60.695 LB |
| EAN or UPC | 53893615066 |

