- 390000 Series Single Cone
- 9 1/2" Straight Bore
- 3 3/4" Wide
- 1/4" Maximum Shaft Fillet Radius
- Standard Tolerance
| Series | 390000 |
| K Factor | 0.6231703 |
| Cone Type | Single Cone |
| Radial Rating | 83473.2 lbf |
| Tolerance | Standard |
| Cone Width | 3.75 in |
| Enclosure | Open |
| Material | Steel |
| Shaft Fillet Radius [Max] | 1/4 in |
| Cup Width | N/A |
| I.D. | 9 1/2 in |
| Bearing Type | Single Cone |
| O.D. | N/A |
| Bore Type | Round Bore |
| Origin | Cones |
| Weight | 123.09 LB |
| EAN or UPC | 53893608297 |

