Skip to content Skip to navigation menu
Timken Co.EE350750

EE350750

Tapered Roller Bearing
Item #113147200
  • Tapered Roller Bearing
  • 7.5 in Inside Diameter
  • 3.75 in Cone Width
Timken Co.EE350750
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Tapered Roller Bearing
  • 7.5 in Inside Diameter
  • 3.75 in Cone Width
Inch/Metric Inch
Tolerance Class 2 (Standard)
Rows of Balls Single
O.D. 5.375 in
Bearing Type Flanged Cup
Cup Width 1 1/4 in
Weight 89.649 LB
EAN or UPC 53893603261
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison