- Timken TDO assembly
- consists of 2-EE291250 cone, 1-291751CD cup and 1 -X1S-291250 spacer .036" E.P.
- Standard Tolerance
| O.D. | 17.5 in |
| Series | 290000 |
| I.D. | 12 1/2 in |
| End Play | 0.036 in |
| Static Load Rating [Max] | 624000 lbf |
| Assembly | TDO |
| K Factor | 1.55 |
| Tolerance | Standard |
| Weight | 149.965 LB |
| EAN or UPC | 53893590394 |

