- Timken TDO assembly
- consists of 2-EE291201 cone, 1-291751CD cup and 1 -X1S-291201 spacer .028" E.P.
- Standard Tolerance
| Tolerance | Standard |
| Assembly | TDO |
| K Factor | 1.55 |
| End Play | 0.028 in |
| O.D. | 17.5 in |
| Series | 290000 |
| Static Load Rating [Max] | 624000 lbf |
| I.D. | 12 in |
| Weight | 138.235 LB |
| EAN or UPC | 53893590035 |

