- 290000 Series Single Cone
- 11 3/4" Straight Bore
- 2 7/16" Wide
- 0.310" Maximum Shaft Fillet Radius
- Standard Tolerance
| Enclosure | Open |
| Origin | Cones |
| Cup Width | N/A |
| I.D. | 11 3/4 in |
| Material | Steel |
| Tolerance | Standard |
| Shaft Fillet Radius [Max] | 0.310 in |
| Bearing Type | Single Cone |
| O.D. | N/A |
| Radial Rating | 44166.3 lbf |
| Cone Width | 2 7/16 in |
| Series | 290000 |
| Cone Type | Single Cone |
| K Factor | 1.546458 |
| Bore Type | Round Bore |
| Weight | 60.522 LB |
| EAN or UPC | 53893589428 |

