- Tapered Roller Bearing
- 18 in Inside Diameter
- 23.5 in Outside Diameter
- 2.875 in Cone Width
| Series | 244000 |
| Cup Width | 2 1/8 in |
| Rows of Balls | Single |
| Tolerance | Class 2 (Pinion) |
| K Factor | 1.44 |
| Cone Width | 1.3085 in |
| One-Row Radial Rating C90 | 70500 lbf |
| Shaft Fillet Radius [Max] | 0.380 in |
| O.D. | 23.5 in |
| Cone/Cup | Cup/Cone |
| Housing Shoulder Diameter | 22.47 in |
| Inside Dia. | 18 in |
| Bearing Type | Assembly, Cone |
| I.D. | 2 1/4 in |
| Outside Dia. | 23.5 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Inch/Metric | Inch |
| Static Load Rating [Max] | 649000 lbf |
| Assembly | TS |
| Weight | 109.041 LB |
| EAN or UPC | 53893546148 |

