- Timken TDO assembly
- consists of 2-EE234160 cone, 1-234213CD cup and 1 -X1S-234160 spacer .024" E.P.
- Standard Tolerance
| Assembly | TDO |
| I.D. | 16 in |
| Static Load Rating [Max] | 902000 lbf |
| Series | 234000 |
| End Play | 0.024 in |
| K Factor | 1.23 |
| O.D. | 21.25 in |
| Tolerance | Standard |
| Weight | 166.523 LB |
| EAN or UPC | 53893531465 |

