- 234000 Series Single Cone
- 15 5/8" Straight Bore
- 2.4060" Wide
- 1/4" Maximum Shaft Fillet Radius
- Precision Grade
| Origin | Cones |
| Enclosure | Open |
| Cup Width | N/A |
| O.D. | N/A |
| Cone Width | 2.406 in |
| Shaft Fillet Radius [Max] | 1/4 in |
| Tolerance | Precision |
| Bearing Type | Single Cone |
| I.D. | 15 5/8 in |
| Bore Type | Round Bore w/ Keyway |
| Series | 234000 |
| Material | Steel |
| Cone Type | Single Cone |
| Weight | 61.13 LB |
| EAN or UPC | 53893530734 |

