- 192000 Series Single Cone
- 15" Straight Bore
- 2 5/16" Wide
- 1/4" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cup Width | N/A |
| Bore Type | Round Bore |
| Origin | Cones |
| O.D. | N/A |
| Material | Steel |
| K Factor | 1.096084 |
| Enclosure | Open |
| Tolerance | Standard |
| Radial Rating | 37625.4 lbf |
| Shaft Fillet Radius [Max] | 1/4 in |
| Cone Width | 2 5/16 in |
| Series | 192000 |
| Bearing Type | Single Cone |
| I.D. | 15 in |
| Cone Type | Single Cone |
| Weight | 44.214 LB |
| EAN or UPC | 53893507194 |

