- 153000 Series Single Cone
- 5" Straight Bore
- 3 1/4" Wide
- 0.380" Maximum Shaft Fillet Radius
- Standard Tolerance
| Origin | Cones |
| Series | 153000 |
| Shaft Fillet Radius [Max] | 0.380 in |
| Tolerance | Standard |
| Material | Steel |
| I.D. | 5 in |
| Bore Type | Round Bore |
| Bearing Type | Single Cone |
| K Factor | 1.817679 |
| Enclosure | Open |
| O.D. | N/A |
| Radial Rating | 40605.8 lbf |
| Cone Width | 3.25 in |
| Cone Type | Single Cone |
| Cup Width | N/A |
| Weight | 26.41 LB |
| EAN or UPC | 53893503271 |

