- 134000 Series Single Cone
- 10 1/4" Straight Bore
- 2 5/16" Wide
- 1/4" Maximum Shaft Fillet Radius
- Standard Tolerance
| Material | Steel |
| Radial Rating | 38822.1 lbf |
| Origin | Cones |
| Bearing Type | Single Cone |
| Bore Type | Round Bore |
| Cup Width | N/A |
| Tolerance | Standard |
| Shaft Fillet Radius [Max] | 1/4 in |
| Series | 134000 |
| Enclosure | Open |
| I.D. | 10 1/4 in |
| O.D. | N/A |
| K Factor | 1.561798 |
| Cone Type | Single Cone |
| Cone Width | 2 5/16 in |
| Weight | 24.89 LB |
| EAN or UPC | 53893496801 |

