- 134000 Series Single Cone
- 10" Straight Bore
- 2 5/16" Wide
- 1/4" Maximum Shaft Fillet Radius
- Precision Grade
| Bore Type | Round Bore |
| O.D. | N/A |
| Shaft Fillet Radius [Max] | 1/4 in |
| Series | 134000 |
| Cone Width | 2 5/16 in |
| Origin | Cones |
| Enclosure | Open |
| Material | Steel |
| Cone Type | Single Cone |
| I.D. | 10 in |
| Tolerance | Precision |
| Cup Width | N/A |
| Bearing Type | Single Cone |
| Weight | 29.169 LB |
| EAN or UPC | 53893496498 |

