- 132000 Series Single Cone
- 8" Straight Bore
- 2 1/8" Wide
- 0.160" Maximum Shaft Fillet Radius
- Standard Tolerance
| Shaft Fillet Radius [Max] | 0.160 in |
| Cone Width | 2 1/8 in |
| Series | 132000 |
| Material | Steel |
| Bore Type | Round Bore |
| Bearing Type | Single Cone |
| Cup Width | N/A |
| Radial Rating | 30169.2 lbf |
| O.D. | N/A |
| Enclosure | Open |
| Origin | Cones |
| K Factor | 1.863953 |
| Cone Type | Single Cone |
| I.D. | 8 in |
| Tolerance | Standard |
| Weight | 21.48 LB |
| EAN or UPC | 53893492254 |

