- 130000 Series Single Cone
- 7 7/8" Straight Bore
- 2 3/4" Wide
- 0.270" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bore Type | Round Bore |
| K Factor | 1.76864 |
| Cone Type | Single Cone |
| Cup Width | N/A |
| Bearing Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.270 in |
| Material | Steel |
| Series | 130000 |
| I.D. | 7 7/8 in |
| Origin | Cones |
| Enclosure | Open |
| Cone Width | 2 3/4 in |
| Radial Rating | 45496.7 lbf |
| O.D. | N/A |
| Tolerance | Standard |
| Weight | 47.37 LB |
| EAN or UPC | 53893490151 |

