- Tapered Roller Bearing Set
- 6 3/4" ID x 14 3/4" OD x 3 7/16" Wide
- Class 2 (Standard)
| Shaft Fillet Radius [Max] | 1/4 in |
| Housing Shoulder Diameter | 13.44 in |
| K Factor | 0.83 |
| I.D. | 6 3/4 in |
| Tolerance | Class 2 (Standard) |
| Cone Width | 3 1/8 in |
| Static Load Rating [Max] | 314000 lbf |
| Cone/Cup | Cup/Cone |
| One-Row Radial Rating C90 | 60300 lbf |
| O.D. | 14.75 in |
| Cup Width | 2 3/8 in |
| Assembly | TS |
| Series | 117000 |
| Weight | 189.76 LB |
| EAN or UPC | 53893476483 |

